Zoro Homepage

USB 3.1(C) TO USB 3.1 (C) M/M CABLE

  • Mfr # USB31EXTCC1M

  • Zoro # G721702471


product price: $17.45
/ea

Key Features

Cable Type
USB
Width
3.5 in
Device Supported
MacBook, Smartphone, Tablet, Notebook, External Hard Drive, PC
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31EXTCC1M
Zoro #
G721702471
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.5 in
Overall Length
39.4 in

Details

Cable Type
USB
Device Supported
MacBook, Smartphone, Tablet, Notebook, External Hard Drive, PC
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.1 Type C - Male
End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Color
Black
Item
Data Transfer Cable
Connector Gender on First End
Male
End 2 Connection Type
USB 3.1 Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.