
USB 3.1C TO USB 3.1 C M/M CABLE
Mfr # USBCTBOLT1-2MW
Zoro # G010729615
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
End 1 Connection Type
(1) USB 3.1 Type C - Male
Cable Length
3 ft
End 2 Connection Type
(1) Thunderbolt - Male
Color
White
Features
Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCTBOLT1-2MW
Zoro #
G010729615
UPC #
195285205193
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
(1) USB 3.1 Type C - Male
End 2 Connection Type
(1) Thunderbolt - Male
Color
White
Features
Charging
Cable Type
Thunderbolt/USB-C
Device Supported
MacBook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.