USB 4.0(C) TO USB 4.0 (C) M/M CABLE
Mfr # USB4EXTMM6F
Zoro # G721701856
product price: $31.39
/eaKey Features
Connector Gender on First End
Male
Color
Black
Compatibility
Thunderbolt 4, Thunderbolt 3
End 2 Connection Type
USB4 Type C - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB4EXTMM6F
Zoro #
G721701856
UPC #
819927013518
Country of Origin
Taiwan, Province of China
Details
Connector Gender on First End
Male
Color
Black
Compatibility
Thunderbolt 4, Thunderbolt 3
End 2 Connection Type
USB4 Type C - Male
Connector Gender on Second End
Male
End 1 Connection Type
USB4 Type C - Male
Device Supported
Network Device
Item
Data Transfer Cable
Cable Type
USB4
Data Transfer Speed
40-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.