AddOn USB-C Male to USB 3.1 (C), HDMI 4K, USB 3.1 Gen 2 (A), and RJ-45 Travel Docking Station

  • Mfr # TRVDKC4

  • Zoro # G410726559


product price:  $58.75
/ea

Key Features

Color
Black
Number of USB 3.1 Gen 2 Type-A Ports
1
USB Type-A
Yes
Device Supported
Monitor, Desktop PC, Notebook, Projector
Screen Mode Supported
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRVDKC4
Zoro #
G410726559
UPC #
195285600141
Country of Origin
China

Dimensions

Overall Length
7.9 in

Details

Item
Docking Station
Color
Black
Number of USB 3.1 Gen 2 Type-A Ports
1
USB Type-A
Yes
Device Supported
Monitor, Desktop PC, Notebook, Projector
Screen Mode Supported
4K
Connectivity Technology
Wired
USB Type-C
Yes
Ethernet Technology
Ethernet
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
Host Interface
USB Type C
Supported Resolution
3840 x 2160
HDMI
Yes
Supported Resolutions
3840 x 2160

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.