USB C TO 3.5MM AUDIO HEADPHONE JACK CBL
Mfr # USBC2AFW
Zoro # G921708952
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
End 2 Connection Type
Mini-phone Audio - Female
Adapter Type
Mini-phone/USB-C
Connector Gender on First End
Male
Color
White
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2AFW
Zoro #
G921708952
UPC #
198105011189
Country of Origin
Multiple
Details
End 2 Connection Type
Mini-phone Audio - Female
Adapter Type
Mini-phone/USB-C
Connector Gender on First End
Male
Color
White
Connector Gender on Second End
Female
Item
Audio Adapter
End 1 Connection Type
USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.