
USB-C TO M/F HUB
Mfr # USBC312432DP2HDMISDR-DK
Zoro # G122446387
product price: $381.99
/ea
Free Shipping & Returns
Key Features
USB Type-A
Yes
For Use With
Apple MacBook
Compatible Devices
Desktop PC, Projector, Monitor, Notebook
HDMI
Yes
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC312432DP2HDMISDR-DK
Zoro #
G122446387
UPC #
840262378079
Country of Origin
China
Dimensions
Width
4.50 in
Depth
8.50 in
Height
0.50 in
Details
USB Type-A
Yes
For Use With
Apple MacBook
Compatible Devices
Desktop PC, Projector, Monitor, Notebook
HDMI
Yes
DisplayPort
Yes
Number of HDMI Ports
1
Memory Card Supported
SD
Ethernet Technology
Ethernet
USB Type-C Detail
USB 3.1 Tyoe-C
Connectivity Technology
Wired
Number of DisplayPorts
2
Color
Black
Number of USB 3.0 Ports
4
USB Type-C
Yes
Network (RJ-45)
Yes
Memory Card Reader
Yes
USB Charging Port
4
Interfaces
USB Type C
Number of USB Type-A Ports
4
Item
Docking Station
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.