
USB-C TO USB 2.0 A M/M CABLE
Mfr # USBC2USB2MW
Zoro # G610728940
product price: $9.55
/eaKey Features
Color
White
Features
Charging
Device Supported
MacBook, Notebook, External Hard Drive, PC, Keyboard, Mouse
Connector on Second End Details
1 x USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2USB2MW
Zoro #
G610728940
UPC #
195285326393
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
Color
White
Features
Charging
Device Supported
MacBook, Notebook, External Hard Drive, PC, Keyboard, Mouse
Connector on Second End Details
1 x USB 2.0 Type A - Male
Cable Type
USB-C/USB-A
Connector on First End Details
1 x USB Type C - Male
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type A - Male
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.