Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB 3.0 A M/M Cable

  • Mfr # USBC2USB31F

  • Zoro # G216423386


product price: $21.15
/ea

Key Features

Color
Black
Connector Gender on Second End
Male
Device Supported
Desktop PC, Notebook, MacBook, Keyboard, Mouse, External Hard Drive
Cable Type
USB-C/USB-A
End 2 Connection Type
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2USB31F
Zoro #
G216423386
UPC #
821456061205
Country of Origin
China

Details

Color
Black
Connector Gender on Second End
Male
Device Supported
Desktop PC, Notebook, MacBook, Keyboard, Mouse, External Hard Drive
Item
Data Transfer Cable
Cable Type
USB-C/USB-A
End 2 Connection Type
USB 3.0 Type A - Male
End 1 Connection Type
USB Type C - Male
Connector Gender on First End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.