
USB TO CABLE
Mfr # USB2LGTCM1MW
Zoro # G115659046
product price: $12.75
/eaKey Features
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Height
1.5 in
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Tablet, Smartphone, PC, USB Charger, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2LGTCM1MW
Zoro #
G115659046
UPC #
195285027672
Country of Origin
China
Dimensions
Height
1.5 in
Overall Length
39.4 in
Width
3.5 in
Details
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
Tablet, Smartphone, PC, USB Charger, Notebook
Item
Data Transfer Cable
End 2 Connection Type
Lightning - Male, Micro USB 2.0 Type B - Male, USB 3.1 Type C - Male
Connector Gender on Second End
Male
Cable Type
Lightning/Micro-USB/USB
Connector on Second End Details
1 x Lightning - Male, 1 x Micro USB 2.0 Type B - Male, 1 x USB 3.1 Type C - Male
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.