Zoro Homepage

WALL PLUG TO USB 2.0 A, USB 3.1 TYPE C 20V 3A FOR US WHIT

  • Mfr # USAC2USB20V3AW

  • Zoro # G110727962


product price: $38.95
/ea

Key Features

Color
White
USB Type-C
Yes
Max. Input Current
1.50 A
USB
Yes
Max. Output Current
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USAC2USB20V3AW
Zoro #
G110727962
UPC #
195285204479
Country of Origin
China

Details

Color
White
USB Type-C
Yes
Max. Input Current
1.50 A
USB
Yes
Max. Output Current
2A
Output Voltage
12V DC
Max. Output Power
65 W
Number of USB Type-C Ports
1
Input Voltage
230V AC
Green Environmental Attribute
Environmentally Friendly
Frequency
60 Hz
Number of USB Ports
1
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.