Zoro Homepage

X6568-R6 Netapp Compat Sfp 100M Taa Xcvr

  • Mfr # X6568-R6-AO

  • Zoro # G0928902


product price: $63.79
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6568-R6-AO
Zoro #
G0928902
UPC #
821455638934
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
100/1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.