Zoro Homepage

Xbr-Twx-0301/Xdacbl3Ma Comp Taa Dac 3M

  • Mfr # ADD-SBRSIN-ADAC3M

  • Zoro # G0699232


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 ft
Cable Type
Twinaxial
Features
Active
Width
9"
Connection B
(1) SFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SBRSIN-ADAC3M
Zoro #
G0699232
UPC #
821455278437
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft
Width
9"
Wire Size
30 AWG
Height
1"

Details

Item
Network Cable
Cable Type
Twinaxial
Features
Active
Connection B
(1) SFP+ Network
Standards
TAA Compliant
Material
Copper
Connection A
(1) SFP+ Network
Compatible With
Network Device
Connector Type on First End
SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector on First End Details
1 x SFP+ Network
Connector on Second End Details
1 x SFP+ Network
Connector Type on Second End
SFP+ Network
Device Supported
Network Device

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.