
Xxvdacbl3M/Dac-Sfp-25G-3M Comp Dac 3M
Mfr # ADD-S28DES28IN-P3M
Zoro # G0088948
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Cable Type
Twinaxial
Features
Passive
Compatible With
Network Device
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-S28DES28IN-P3M
Zoro #
G0088948
UPC #
821456033530
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Cable Type
Twinaxial
Features
Passive
Compatible With
Network Device
Material
Copper
Connection A
1 x SFP28 Network
Max. Data Transmission Distance
25 Gbit/s
Connection B
1 x SFP28 Network
Data Transfer Rate
25-Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.