Zoro Homepage
This item is Discontinued.
Add-On Add-onputer Peripherals; L AGM732F-AO Netgear SFP Transceiver Provides 1000Base-LX AGM732F-AO

Add-onputer Peripherals; L AGM732F-AO Netgear SFP Transceiver Provides 1000Base-LX (Discontinued)

  • Mfr # AGM732F-AO
  • Zoro # G003932152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM732F-AO
Zoro #
G003932152
UPC #
821455015490
Country of Origin
China

Description

This Netgear AGM732F compatible SFP transceiver provides 1000Base-LX throughput up to 10km over single-mode fiber (SMF) at a wavelength of 1310nm using a LC connector. Our transceiver is guaranteed to be 100% compatible with the equivalent Netgear transceiver. This easy to install, hot swappable transceiver has been programmed, uniquely serialized and data-traffic and application tested to ensure that it will initialize and perform identically. It is built to meet or exceed the specifications of Netgear, as well as to comply with multi-source agreement (MSA) standards to ensure seamless network integration.

Features
  • Compatible OEM - Netgear
  • Compatible With OEM Part Number(s) - AGM732F
  • Connector - LC
  • DOM - Non-DOM
  • Form Type - SFP
  • HTS-Harmonized Code - 8517.6200.50
  • Media - SMF
  • Reach - 10km
  • Speed - 1000Base
  • Speed Description - 1-Gigabit
  • Transceiver Type - LX
  • Wavelength - 1310nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.