This item is Discontinued.

Add-On Add-onputer Peripherals; L DVID2DVIDSL15F 15 ft. Dvi-d Single Link 18 Plus 1 Pin Male To Male Black Cable DVID2DVIDSL15F

Add-onputer Peripherals; L DVID2DVIDSL15F 15 ft. Dvi-d Single Link 18 Plus 1 Pin Male To Male Black Cable (Discontinued)

  • Mfr # DVID2DVIDSL15F
  • Zoro # G604044544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVID2DVIDSL15F
Zoro #
G604044544
UPC #
821455054635
Country of Origin
China

Description

This plug-and-play cable is also ideal for connecting laptops to projectors and additional monitors with a strong, reliable display. It will work with just about any DVI-ready monitory, enabling high-speed video transmissions up to 4.95 Gbps.

Features
  • DVI-D Single Link Cable
  • Male to Male
  • High quality connection from your video card to your digital LCD/LED monitor
  • Color - Black
  • Length - 4.57m.
  • Type - Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.