Zoro Homepage
This item is Discontinued.
Addlight Directional Exit Sign, No Text, 4-1/2" W, 8" H, Aluminum, Green 40.11

Directional Exit Sign, No Text, 4-1/2" W, 8" H, Aluminum, Green (Discontinued)

  • Mfr # 40.11
  • Zoro # G4775452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.11
Zoro #
G4775452
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/2"
Height
8"
Thickness
0.015"

Details

Item
Directional Exit Sign
Header
No Header
Legend
Running Man (Right Up Arrow)
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
No Text
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
White
Double-Sided
No
Standards
NYC LL 26
Operating Temp. Range
-40 Degrees to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
White

Description

Directional Exit Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 4-1/2 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Running Man (Right Up Arrow), Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.