Zoro Homepage
This item is Discontinued.
Addlight Exit Sign, English, 14-7/8" W, 9-1/4" H, Aluminum, Green 8.924GFMB

Exit Sign, English, 14-7/8" W, 9-1/4" H, Aluminum, Green (Discontinued)

  • Mfr # 8.924GFMB
  • Zoro # G5364685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.924GFMB
Zoro #
G5364685
UPC #
-
Country of Origin
United States

Dimensions

Width
14-7/8"
Height
9-1/4"
Thickness
0.075"

Details

Item
Exit Sign
Header
Exit
Legend
Exit (Double Arrows)
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 150 Degrees F
Sign Legend Color
White
Standards
UL924, International Building Code and International Fire Code and NFPA 101
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-1/4 In., Width 14-7/8 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Exit, Legend Exit (Double Arrows), Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.