Zoro Homepage
This item is Discontinued.
Addlight Fire Extinguisher Pictogram Sign, 8" Height, 8" Width, Aluminum, Square, English 4.12

Fire Extinguisher Pictogram Sign, 8" Height, 8" Width, Aluminum, Square, English (Discontinued)

  • Mfr # 4.12
  • Zoro # G6699411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.12
Zoro #
G6699411
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Height
8"
Thickness
0.040"

Details

Item
Fire Extinguisher Pictogram Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Subject Matter
Emergency Equipment
Background Color
Red
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 150 Degrees F
Mounting Style
Surface
Material
Aluminum
Standards
ASTM E2072, ASTM E2073, ISO 9001
Language
English
Sign Legend Color
White
Legend/Background Color
Red/white
Legend Color
White
Double-Sided
No
Sign Legend Text Color
White

Description

Fire Extinguisher Pictogram Sign, Sign Subject Matter Fire Equipment, Height 8 In., Width 8 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.