Shop ADENNA
See all product information
Create Account
Dental Bibs 18x13 Green, 125/pk 4pks/cs - Case of 500
- Mfr # BIB743G
- Zoro # G522602567
product price:Â
$
32.49
/pk of 500, $0.06/ea
Key Features
Overall Width
18 in
Material
Wood Pulp Papers & Poly Film
Length
13 in
Size
18 x 13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BIB743G
- Zoro #
- G522602567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Length
- 13 in
- Size
- 18 x 13 in
Details
- Item
- Dental Bibs
- Material
- Wood Pulp Papers & Poly Film
- Color
- Green
Description
Patient Bibs are made of two layers of paper bonded together plus a layer of poly film. They feel soft, yet are enough strong to prevent from tearing easily. The surface absorbs liquid and moisture while the poly film provides a water resistant layer.The surface has a horizontal embossing that helps prevent liquid or moisture from spreading onto patient’s clothing or other surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.