56148 Solid Pine Wood Easy Pieces 4 Drawer Chest; White - 39.37 x 30 x 15.47 in.

  • Mfr # 56148
  • Zoro # G503975208
product price: 
$
252.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56148
Zoro #
G503975208
UPC #
611041561483
Country of Origin
China

Description

Solid Wood Construction - No Particle Board. Clothes and accessory storage. Holds family pictures to decorate as well as being functional. Easy to clean, wipe clean with cloth. Add the Adeptus Easy Pieces 4 Drawer Chest to your bedroom set for plenty of storage for your clothing and other important items. Easy to assemble with hardware included. The whole piece is constructed from solid pine and finished in white. Made from sustainable forests. For every tree cut, two are planted! Non-toxic rich white finish. Solid wood drawer pulls. Smooth running metal drawer glides. Finely sanded drawer parts avoid snags to clothing or linens. Traditional furniture construction - no funny fasteners. Suitable for use in many areas of the home. Back panels & drawer bottoms are T-MDF.

Specifications
  • Finish: White
  • Material: Pine Wood
  • No. of Drawers: 4
  • Dimension: 39.37" H x 30" W x 15.47" D
  • Weight: 57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews