Shop BAXTON STUDIO
See all product information
Create Account
Laurent Bamboo-Style 4-Piece Bedroom Set with Two Nightstands, Queen
- Mfr # 266-14563-14566-14564-14564-ZORO
- Zoro # G623547354
product price:Â
$
1,994.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed slats), MDF(Drawers)
Style
Mid-Century
Overall Length
85.4 in
Assembly
Unassembled
Size
4-Piece, Queen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14563-14566-14564-14564-ZORO
- Zoro #
- G623547354
- UPC #
- 193271489640
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed slats), MDF(Drawers)
- Style
- Mid-Century
- Assembly
- Unassembled
- Color
- Beech Brown
- For Use With
- Bedroom
Dimensions
- Overall Length
- 85.4 in
- Size
- 4-Piece, Queen
- Overall Height
- 45.3 in
- Overall Width
- 64 in
Description
The rousing eclectic beauty of the Laurent bedroom set invigorates your space. Made in Malaysia, this mid-century inspired set includes one bed, one dresser, and two nightstands crafted from sturdy wood. The bamboo-inspired texture of the posts lends dynamic geometric appeal while convenient storage supplements the needs of your bedroom. The Laurent requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs complete the look, making the Laurent bedroom set a triumph of timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.