Zoro Homepage
This item is Discontinued.
Adeptus Adeptus 95084 Solid Wood 5 Shelf Ladder; Medium Pine 95084

Adeptus 95084 Solid Wood 5 Shelf Ladder; Medium Pine (Discontinued)

  • Mfr # 95084
  • Zoro # G103958328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95084
Zoro #
G103958328
UPC #
611041950843
Country of Origin
China

Description

This unique ladder shelf unit is perfect for any room in the home. Gentle slants and right angles make this Ladder Style Bookshelf an exciting alternative to your traditional rectangular bookcase. The 5 shelves retract in length as the bookcase ascends to accent your decor placement naturally.

Features
  • Solid Wood, no particle board
  • Free-standing, stable unit can go anywhere - no need to lean on a wall
  • Use in bathroom, kitchen, students room, living room
  • Durable Ultra Violet cured finish
  • Easy, fast assembly
  • Wood Pine
  • Plantation grown trees
  • Designed in the USA Produced in Brazil, not China
Specifications
  • Color: Medium Pine
  • Material: Composite
  • Back Panel: Open Back
  • Bookcase Style: Standard
  • Style: Classic
  • Shelf Material: Wood
  • Number of Shelves: 5
  • Assembled Dimensions: 17.32" x 17.32" x 62.2"
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.