Shop ADEPTUS
Create Account
Solid Wood Easy Pieces 3 Drawer End Table/Nightstand - Black
- Mfr # 77245
- Zoro # G703714416
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77245
- Zoro #
- G703714416
- UPC #
- 611041772483
- Country of Origin
- China
Description
Adeptus is one of the leading manufacturers of furniture. We provide wooden cupboards, Drawers and cottage tables. Our products are made up of high quality woods which are durable. We are known for our perfect finishing which highlights the real wood grain. We also manufacture strong and versatile drawers in different shapes and styles. We meet your requirements by manufacturing products of versatile designs and styles.
Features- All solid pine wood construction
- 4 full sized drawers for storage of clothing and accessories
- 4 Drawer Chest Easy Pieces
- Color: Espresso
- Material: Wood & Pine
- Cube: 2.42
- Dimension: 6" H x 41" W x 17" L
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.