56142 Solid Wood Easy Pieces Single Drawer End Table & Nightstand with Cubby - White
- Mfr # 56142
- Zoro # G603714172
product price:Â
$
83.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56142
- Zoro #
- G603714172
- UPC #
- 611041561421
- Country of Origin
- China
Description
The Adeptus Easy Pieces End Table is the perfect accent piece to redesign any space. With a classic style, this end table will elevate your interior design with a timeless piece. It features storage space, giving you a place to stash away everything from the TV remote to a pile of magazines. With a wooden build, it has visual appeal that complements any design scheme. It has a black finish, making it a versatile choice for your room since it goes well with other furniture.
Features- Solid Wood Easy Pieces Single Drawer End Table & Nightstand with Cubby
- Drawer bottoms and back are MDF
- Color: White
- Material: Wood (Pine)
- No. of Drawers: Single Drawer
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.