Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in 1 Multiport Docking Station TAA Compliant

  • Mfr # AUH-4050

  • Zoro # G316425150


product price: $173.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
VGA
Yes
USB Type-C Detail
USB Type-C, PD 3.0 PD 5V-20V, Max 5A, up to 65W
For Use With
MacBook ProMacBookiMacSurface Book 2PixelsHP Envy 13Galaxy BookChromebook
USB Charging Port
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-4050
Zoro #
G316425150
UPC #
783750000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Depth
0.63 in
Height
4.20 in

Details

USB Type-C
Yes
VGA
Yes
Item
Docking Station
USB Type-C Detail
USB Type-C, PD 3.0 PD 5V-20V, Max 5A, up to 65W
For Use With
MacBook ProMacBookiMacSurface Book 2PixelsHP Envy 13Galaxy BookChromebook
USB Charging Port
3
USB Type-A
Yes
Includes
11 in USB-C Multiport Docking Station(TAA Compliant) Quick Start Guide
Operating System
Windows 11, Windows 8, Windows 10, Windows Vista, Windows 2000, Windows XP, Windows 7
Compatible Devices
Monitor, TV, Notebook, Projector
Memory Card Reader
Yes
Network (RJ-45)
Yes
Number of HDMI Ports
2
USB Power Delivery
65W
Ethernet Technology
Gigabit Ethernet
Interfaces
USB Type C
Screen Mode Supported
Full HD, 4K @30Hz
Number of USB Type-C Ports
1
Memory Card Supported
TransFlash, SD
Connectivity Technology
Wired
Maximum Data Transfer Rate
640-MB/s
Number of RJ-45 Ports
1
HDMI
Yes
Number of USB Type-A Ports
2
Number of Displays Supported
3
Charging Capability
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.