
1080P FULL HD FIXED FOCUS USB WEBCAM WITH ADJUSTABLE VIEW ANGLE BUILT-IN DUAL MI
Mfr # CYBERTRACKK1
Zoro # G114876420
product price: $55.19
/eaKey Features
Resolution
1920 x 1080
Operating System Supported
Windows 10
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
120°
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYBERTRACKK1
Zoro #
G114876420
UPC #
783750011624
Country of Origin
Taiwan, Province of China
Details
Item
Webcam
Resolution
1920 x 1080
Operating System Supported
Windows 10
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
120°
Image Sensor Type
CMOS
Effective Resolution
2.1 Megapixel
Microphone
Yes
Host Interface
USB 2.0
Mounting Type
Clip, Tripod Mount
Environmentally Friendly
Yes
Maximum Frame Rate
30 fps
Device Supported
Notebook, TV, Monitor
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.