Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1080P HD FIXED FOCUS USB WEBCAM WITH ADJUSTABLE VIEW ANGLE AND WINDOWS HELLO COM

  • Mfr # CYBERTRACKF1

  • Zoro # G314876336


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Face Tracking
Yes
Windows Hello Compatible
Yes
Operating System Supported
Windows 10
Field Of View (FOV) Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERTRACKF1
Zoro #
G314876336
UPC #
783750011792
Country of Origin
Taiwan, Province of China

Details

Item
Webcam
Resolution
1920 x 1080
Face Tracking
Yes
Windows Hello Compatible
Yes
Operating System Supported
Windows 10
Field Of View (FOV) Angle
120°
Image Sensor Type
CMOS
Environmentally Friendly
Yes
Mounting Type
Clip, Tripod Mount
Device Supported
TV, Monitor, Notebook
Focus Modes
Fixed Focus
Microphone
Yes
Host Interface
USB 2.0
Maximum Frame Rate
30 fps
Effective Resolution
2.1 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.