Zoro Homepage

1080p Pan and Tilt Webcam

  • Mfr # CybertrackK1

  • Zoro # G913750648


product price: $54.79
/ea

Key Features

Resolution
1920 x 1080
Environmentally Friendly
Yes
Effective Resolution
2.1 Megapixel
Focus Modes
Fixed Focus
Operating System Supported
Windows 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CybertrackK1
Zoro #
G913750648
UPC #
783750011624
Country of Origin
China

Details

Item
Webcam
Resolution
1920 x 1080
Environmentally Friendly
Yes
Effective Resolution
2.1 Megapixel
Focus Modes
Fixed Focus
Operating System Supported
Windows 10
Maximum Frame Rate
30 fps
Image Sensor Type
CMOS
Host Interface
USB 2.0
Device Supported
Notebook, TV, Monitor
Field Of View (FOV) Angle
120°
Microphone
Yes
Mounting Type
Clip, Tripod Mount

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.