Zoro Homepage

10in x 6in Graphic Tablet

  • Mfr # CybertabletK10

  • Zoro # G912532092


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Pressure Levels
8192
Input Resolution
5080 lpi
Height
0.7 in
Depth
12.2 in
Package Contents
10" x 6" Graphic Tablet, (1) Stylus Pen, (1) USB Type C Cable, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CybertabletK10
Zoro #
G912532092
UPC #
783750011341
Country of Origin
China

Dimensions

Height
0.7 in
Depth
12.2 in
Width
8.9 in
Screen Size
10 x 6

Details

Pressure Levels
8192
Input Resolution
5080 lpi
Package Contents
10" x 6" Graphic Tablet, (1) Stylus Pen, (1) USB Type C Cable, Quick Start Guide
Certifications & Standards
IC, FCC
Buttons & Controls
Hotkeys: 6
Platform Supported
PC, Mac
Input Voltage
5 V DC
Input Device Type
Pen
Number of USB Ports
1
Connectivity Technology
Cable
Environmentally Friendly
Yes
Operating Distance
0.39 in
System Requirements
System: WINDOWS 10/8/7 Vista/XP, MAC OS X 10.6.8 and Up
Active Area
10 in x 6 in
Item
Graphics Tablet
Family Code
CyberTablet

Description

10 x 6 Graphic Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.