Zoro Homepage

10W MAX QI-CERTIFIED WIRELESS QUICK CHARGER, CAN CHARGING THROUGH CASE U

  • Mfr # AUH-1010

  • Zoro # G414908067


product price: $21.29
/ea

Key Features

Input Voltage
9 V DC, 5 V DC
Overall Height
0.4 in
Overall Width
4 in
Includes
10W Max Qi-Certified Disc-Style Wireless Charger, USB Type-C to USB Type A cable
Overall Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-1010
Zoro #
G414908067
UPC #
783750010252
Country of Origin
Viet Nam

Dimensions

Overall Height
0.4 in
Overall Width
4 in
Overall Depth
7.5 in

Details

Item
Induction Charger
Input Voltage
9 V DC, 5 V DC
Includes
10W Max Qi-Certified Disc-Style Wireless Charger, USB Type-C to USB Type A cable
USB
Yes
Environmentally Friendly
Yes
Compatibility
Compatible With
Features
Overcharge Protection, Slip Resistant, LED Indicator

Description

ADESSO 10W MAX QI-CERTIFIED WIRELESS QUICK CHARGER, CAN CHARGING THROUGH CASE U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.