Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in 1 USB-C Docking Station

  • Mfr # AUH4050

  • Zoro # G012494849


product price: $134.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 2000, Windows 7, Windows 11, Windows 10, Windows 8, Windows XP, Windows Vista
For Use With
MacBook ProMacBookiMacSurface Book 2PixelsHP Envy 13Galaxy BookChromebook
Includes
11 in USB-C Multiport Docking Station(TAA Compliant) Quick Start Guide
Length
0.63 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH4050
Zoro #
G012494849
UPC #
783750012195
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.63 in
Width
2 in
Height
4.20 in
Depth
0.63 in

Details

Item
Docking Station
OS Compatibility
Windows 2000, Windows 7, Windows 11, Windows 10, Windows 8, Windows XP, Windows Vista
For Use With
MacBook ProMacBookiMacSurface Book 2PixelsHP Envy 13Galaxy BookChromebook
Includes
11 in USB-C Multiport Docking Station(TAA Compliant) Quick Start Guide
USB Type-A
Yes
Network (RJ-45)
Yes
Screen Mode
4K
Ethernet Technology
Gigabit Ethernet
Number of HDMI Outputs
2
Number of HDMI Ports
2
VGA
Yes
Memory Card Supported
TransFlash, SD
Number of USB Type-A Ports
2
HDMI
Yes
Memory Card Reader
Yes
Standards
TAA Compliant
Host Interface
USB Type C
Device Supported
Projector, TV, Monitor, Notebook
USB Type-C Detail
USB Type-C, PD 3.0 PD 5V-20V, Max 5A, up to 65W
Number of USB Type-C Ports
1
USB Type-C
Yes
Connectivity Technology
Wired
Number of RJ-45 Ports
1
Number of USB Ports
3
Brand Compatibility
Microsoft, Apple, HP, Google, Samsung
Charging Capability
Yes
Number of Displays Supported
3
Max. Data Transfer Rate
640 MB/s
USB Power Delivery
65W
Operating System
Windows 11, Windows 8, Windows 10, Windows Vista, Windows 2000, Windows XP, Windows 7
Screen Mode Supported
Full HD, 4K @30Hz
Maximum Data Transfer Rate
640-MB/s
USB Charging Port
3
Compatible Devices
Monitor, TV, Notebook, Projector
Interfaces
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.