Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-in-1 USB-C Docking Station

  • Mfr # AUH4060

  • Zoro # G912494857


product price: $182.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 7, Windows Vista, Windows 2000, Windows 8, Windows 11, Windows XP, Windows 10
Includes
12-in-1 USB-C Multi-Port Docking Station (TAA Compliant) Quick Start Guide Power adapter
Height
4.20 in
Width
2 in
Length
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH4060
Zoro #
G912494857
UPC #
783750012201
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.20 in
Width
2 in
Length
0.60 in
Depth
0.60 in

Details

Item
Docking Station
OS Compatibility
Windows 7, Windows Vista, Windows 2000, Windows 8, Windows 11, Windows XP, Windows 10
Includes
12-in-1 USB-C Multi-Port Docking Station (TAA Compliant) Quick Start Guide Power adapter
Number of USB Ports
4
Number of USB 3.0 Ports
3
Number of RJ-45 Ports
1
Memory Card Reader
Yes
DisplayPort
Yes
Connectivity Technology
Wired
Host Interface
USB
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of HDMI Outputs
1
Standards
TAA Compliant
Number of Displays Supported
2
VGA
No
Number of USB Type-C Ports
1
USB Type-C
Yes
Device Supported
TV, Monitor, Notebook, Projector
USB Type-A
Yes
Memory Card Supported
TransFlash, SD
Number of HDMI Ports
1
Screen Mode
8K, 4K
Number of DisplayPort Outputs
2
HDMI
Yes
Max. Data Transfer Rate
640 MB/s
Charging Capability
Yes
Supported Resolutions
3840 x 2160, 7680 x 4320
USB Type-C Detail
USB Type-C,PD 3.0,PD 5V-20V, Max 5A, up to 100 W
Operating System
Windows 2000, Windows 8, Windows Vista, Windows 11, Windows XP, Windows 10, Windows 7
Maximum Data Transfer Rate
640-MB/s
Interfaces
USB
USB Charging Port
4
Screen Mode Supported
8K @ 60Hz, 8K @ 30Hz, 4K @ 60Hz
Compatible Devices
Projector, TV, Notebook, Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.