Zoro Homepage

12in x 7in Graphic Tablet

  • Mfr # CybertabletK12

  • Zoro # G312532098


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Pressure Levels
8192
Height
0.7 in
Operating Distance
0.39 in
Buttons & Controls
Hotkeys: 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CybertabletK12
Zoro #
G312532098
UPC #
783750011358
Country of Origin
China

Dimensions

Width
10 in
Height
0.7 in
Depth
14 in
Screen Size
12 x 6.8 Inch

Details

Pressure Levels
8192
Operating Distance
0.39 in
Buttons & Controls
Hotkeys: 8
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Input Resolution
5080 lpi
Certifications & Standards
IC, FCC
Active Area
12 in x 7 in
Input Device Type
Pen
Number of USB Ports
1
Connectivity Technology
Cable
System Requirements
System: WINDOWS 10/8/7Vista/XP, MAC OS X 10.6.8 and Up
Input Voltage
5 V DC
Package Contents
12" x 7" Graphic Tablet, (1) Stylus Pen, (1) USB Type C Cable, (1) Quick User Guide
Item
Graphics Tablet

Description

12 x 7 Graphic Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.