Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 Multimedia Kyb 3 USB Ports, AKB132HB

  • Mfr # AKB132HB

  • Zoro # G6782965


product price: $23.48
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Width
17.70 in
Interface
USB
Height
0.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB132HB
Zoro #
G6782965
UPC #
783750007597
Country of Origin
Unknown

Dimensions

Width
17.70 in
Height
0.80 in
Depth
6.60 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Depth
6.60 in
Keyboard/Keypad Width
17.70 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Plug & Play
Includes
Multimedia Desktop Keyboard with 3-Port USB Hub Quick Start Guide
Key Layout
QWERTY
Number of Keys
104
Device Supported
Desktop Computer
Green Environmental Attribute
Environmentally Friendly
Hot Keys
Windows Key, My Computer, Volume Up, Volume Down, Previous Track, Favourites, Home, Internet, Email, Media Player, Stop, Calculator, Mute, Play/Pause, Next Track
Keyswitch Technology
Membrane
Platform Supported
Mac OS, PC
Keyboard/Keypad Connectivity Technology
Cable
Keys Layout
QWERTY
Keyboard/Keypad Features
Numeric Keypad, Plug & Play, Quiet Keys
Number of Hot Keys
14
Total Number of USB Ports
3
Environmentally Friendly
Yes
Compatible Devices
Desktop Computer, Flash Drive, Mouse
Operating System Compatibility
Windows 7, Windows 10, Windows Vista, Windows XP, Windows 8, Windows 2000
Power Source
USB
Keystroke Life
5 Million Cycle

Description

EasyTouch 132 Multimedia Desktop Keyboard with 3 built-in USB Ports for easy connection of USB accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.