
1920X1080P HD VIDEO, H.264 ADVANCED VIDEO COMPRESSION , 2.0 MEGA PIXEL CM
Mfr # CYBERTRACKH5-TAA
Zoro # G615190315
product price: $62.95
/eaKey Features
Width
3 in
Height
3 in
Resolution
1920 x 1080
Effective Resolution
2.1 Megapixel
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYBERTRACKH5-TAA
Zoro #
G615190315
UPC #
783750011501
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Height
3 in
Depth
1.3 in
Details
Item
Webcam
Resolution
1920 x 1080
Effective Resolution
2.1 Megapixel
Image Sensor Type
CMOS
Host Interface
USB 2.0
Maximum Frame Rate
30 fps
Microphone
Yes
Device Supported
Monitor, Computer
Focus Modes
Auto-focus
Environmentally Friendly
Yes
Description
ADESSO 1920X1080P HD VIDEO, H.264 ADVANCED VIDEO COMPRESSION , 2.0 MEGA PIXEL CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.