
1920X1080P HD VIDEO, H.264 ADVANCED VIDEO COMPRESSION , 2.0 MEGA PIXEL CM
Mfr # CYBERTRACKH5
Zoro # G515190309
product price: $53.99
/eaKey Features
Width
3 in
Height
3 in
Resolution
1920 x 1080
Environmentally Friendly
Yes
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYBERTRACKH5
Zoro #
G515190309
UPC #
783750010788
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Height
3 in
Depth
1.3 in
Details
Item
Webcam
Resolution
1920 x 1080
Environmentally Friendly
Yes
Image Sensor Type
CMOS
Focus Modes
Auto-focus
Effective Resolution
2.1 Megapixel
Device Supported
Computer, Notebook, Smart TV
Microphone
Yes
Maximum Frame Rate
30 fps
Host Interface
USB 2.0
Description
ADESSO 1920X1080P HD VIDEO, H.264 ADVANCED VIDEO COMPRESSION , 2.0 MEGA PIXEL CM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.