
1D USB HANDHELD CCD BARCODE SCANNER, 300 SCANS PER SECOND RATE, 16 SCAN DE
Mfr # NUSCAN1600U
Zoro # G814876607
product price: $46.89
/eaKey Features
Scanning Capability
1D
Host Interface
USB
Min. Print Contrast
35%
Image Sensor Type
CCD
Application
Warehouse, Healthcare, Library, Retail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUSCAN1600U
Zoro #
G814876607
UPC #
783750010634
Country of Origin
Taiwan, Province of China
Details
Scanning Capability
1D
Host Interface
USB
Min. Print Contrast
35%
Image Sensor Type
CCD
Application
Warehouse, Healthcare, Library, Retail
Max. Ambient Light
70000 lux
Scanning Distance
16 in
Platform Supported
PC, Android, Mac
Item
Barcode Scanner
Barcode Symbology Supported
EAN-8, EAN-13, EAN-13 add-on, EAN-13 5 add-on, issn, ISBN, UPC-A, UPC-E, Code 11, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, interleaved 2 of 5, Matrix 2 of 5, Code 39 Full ASCII, Standard 2 of 5
Scan Rate
300 scan/s
Scanner Range
Long Range
Connectivity Technology
Cable
Includes
Quick Start Guide
Description
ADESSO 1D USB HANDHELD CCD BARCODE SCANNER, 300 SCANS PER SECOND RATE,16 SCAN DE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.