Zoro Homepage

2.4 GHz Keyboard Mouse Combo

  • Mfr # WKB-1330CB

  • Zoro # G616325747


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-1330CB
Zoro #
G616325747
UPC #
-
Country of Origin
China

Description

2.4 GHz Keyboard Mouse Combo The Adesso WKB-1330CB Wireless Desktop Multimedia Keyboard and mouse combo is a great choice for users who want a stylish designed keyboard along with a mouse for home and office use. The keyboards Hotkeys provide quick access to your media player controls and email. The 3 button mouse is designed with an enhanced optical sensor of 1200 DPI which provides better speed and accuracy. With a 2.4GHz connection, no wires or cords will be tangled and you have a 30 ft range in any direction. Specifications Product Type: Keyboard & Mouse Battery Size Supported: AAA Keyboard / Keypad Host Interface: USB Pointing Device Host Interface: USB Pointing Device Connectivity Technology: Wireless Pointing Device Wireless Technology: RF Movement Detection: Optical Movement Resolution: 1200 dpi Number of Total Buttons: 3 Scroller Type: Scroll Wheel Ergonomic Fit: Symmetrical Keyboard / Keypad Connectivity Technology: Wireless Keyboard / Keypad Wireless Technology: RF Number of Keys: 103 Keys Layout: QWERTY Localization: English US Keyboard / Keypad Height: 0.80in Keyboard / Keypad Width: 6.60in Keyboard / Keypad Depth: 17.70in Pointing Device Height: 1.40in Pointing Device Width: 2.50in Pointing Device Depth: 4.50in Keyboard / Keypad Weight Approximate: 1.10 lb Pointing Device Weight Approximate: 3.30 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.