Shop ADESSO
See all product information
Create Account
2.4 Vert Ergo Prog Gaming mous, IMOUSEE30
- Mfr # iMouse E30
- Zoro # G6814045
product price:Â
$
52.69
/ea
Key Features
Color
Black
Height
2.8"
Width
2.8"
Product Type
Mouse
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- iMouse E30
- Zoro #
- G6814045
- UPC #
- 783750007344
- Country of Origin
- Unknown
Dimensions
- Height
- 2.8"
- Width
- 2.8"
- Depth
- 5"
Details
- Color
- Black
- Product Type
- Mouse
- Battery Included
- Yes
- Rechargeable
- No
Description
2.4 GHz wireless USB Vertical ergonomic design, right-handed. DPI 800/1200/1600 (or 400-4800 with driver). Programmable driver (included) lets you adjust colors, blink speed, change DPI and assign commands (macros) with a few simple steps.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.