Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4GHZ Ergo Kyb Laser Mouse

  • Mfr # WKB1500GB

  • Zoro # G013770829


product price: $71.15
/ea

Key Features

Compatible With
Windows 8, Windows XP, Windows 2000, Windows 7, Windows 10
Number of Batteries
4
Includes
Wireless Ergonomic Keyboard and Laser MouseMicro USB Wireless Receiver4 x AAA BatteriesQuickstart Guide
Battery Size
AAA
System Requirements
USB PortOperating Systems:Windows 8, Windows 7, Windows Vista, Windows XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB1500GB
Zoro #
G013770829
UPC #
783750005524
Country of Origin
China

Dimensions

Battery Size
AAA
Pointing Device Height
1.70 in
Keyboard/Keypad Width
20.50 in
Pointing Device Depth
5 in
Keyboard/Keypad Depth
9.30 in
Pointing Device Width
3.30 in
Keyboard/Keypad Height
1.50 in
Height
1.50 in
Battery Size Supported
AAA

Details

Item
Mouse
Compatible With
Windows 8, Windows XP, Windows 2000, Windows 7, Windows 10
Number of Batteries
4
Includes
Wireless Ergonomic Keyboard and Laser MouseMicro USB Wireless Receiver4 x AAA BatteriesQuickstart Guide
System Requirements
USB PortOperating Systems:Windows 8, Windows 7, Windows Vista, Windows XP
Pointing Device Wireless Operating Distance
30 ft
Keyboard/Keypad Type
Keyboard
Standards
FCC, CE
Pointing Device Connectivity Technology
Wireless
Movement Detection
Laser
Keyboard/Keypad Wireless Operating Distance
30 ft
Pointing Device Host Interface
USB
Hot Keys
Media Player, Calculator, My Computer, Play/Pause, Back, Previous Track, Sleep, Refresh, Home, Forward, Email, Volume Up, Stop, Mute, Next Track, Favourites, Multimedia & Internet Key, Search, Volume Down
Pointing Device Wireless Technology
RF
Pointing Device Color
Black
Keyboard/Keypad Features
Low Battery Indicator, Quiet Keys, Ergonomic, Palm Rest, Numeric Keypad
Ergonomic Fit
Right-handed
Green Environmental Attribute
Environmentally Friendly
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Connectivity Technology
Wireless
Number of Keys
105
Pointing Device Type
Mouse
Device Supported
Computer
Keyboard/Keypad Color
Black
Pointing Device Features
Ergonomic
Keyswitch Technology
Membrane
Movement Resolution
1600 dpi
OS Compatibility
Windows 2000, Windows 8, Windows 10, Windows 7, Windows XP
Keyboard/Keypad Host Interface
USB
Pointing Device Wireless Operating Frequency
2.40 GHz
Platform Supported
PC
Battery Included
Yes
Certifications & Standards
FCCCEWERCSIC: 23351-XPACQ1
Scroller Type
Scroll Wheel
Power Source
Battery
Color
Black
Operating System Compatibility
Windows 2000, Windows 7, Windows 8, Windows Vista, Windows XP, Windows 10
Interfaces
USB
Number of Hot Keys
20
Frequency
2.40 GHz
Environmentally Friendly
Yes
Wireless Receiver Interface
USB
Movement Resolution (dpi)
1600
Compatible Devices
Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.