Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4GHz Keyboard Mouse Combo

  • Mfr # WKB1330CB

  • Zoro # G615232008


product price: $33.65
/ea

Key Features

Number of Keys
103
Includes
USB Receiver, Quickstart Guide
Battery Size
AAA
Movement Detection
Optical
Localization
English (US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKB1330CB
Zoro #
G615232008
UPC #
783750007740
Country of Origin
China

Dimensions

Battery Size
AAA
Keyboard/Keypad Height
0.80 in
Pointing Device Width
2.50 in
Keyboard/Keypad Depth
17.70 in
Keyboard/Keypad Width
6.60 in
Pointing Device Depth
1.40 in
Battery Size Supported
AAA
Pointing Device Height
4.50 in

Details

Item
Keyboard & Mouse
Number of Keys
103
Includes
USB Receiver, Quickstart Guide
Movement Detection
Optical
Localization
English (US)
Keyboard/Keypad Type
Keyboard
Battery Included
Yes
Package Contents
WKB-1330CB- 2.4 GHz Wireless Desktop Keyboard and Mouse Combo, USB Receiver, Quickstart Guide
Pointing Device Connectivity Technology
Wireless
Keyswitch Technology
Membrane
Hot Keys
Next Track, Home, Volume Down, Volume Up, Internet Key, Previous Track, Email, Play/Pause, Mute, Windows Key
Keyboard/Keypad Wireless Technology
RF
Ergonomic Fit
Symmetrical
Pointing Device Wireless Technology
RF
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Type
Mouse
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Platform Supported
PC
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Supported
Windows XP, Windows 7, Windows Vista, Windows 8, Windows 10
Keyboard/Keypad Host Interface
USB
Keys Layout
QWERTY
Environmentally Friendly
Yes
Movement Resolution
1200 dpi
Keyboard/Keypad Color
Black
Pointing Device Color
Black
Pointing Device Wireless Operating Distance
30 ft
Keyboard/Keypad Features
Spill Resistant, Auto Power Off, Quiet Keys
OS Supported
Windows Vista, Windows XP, Windows 10, Windows 8, Windows 7
Pointing Device Wireless Operating Frequency
2.40 GHz
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.