2.4GHZ TRU-FORM WIRELESS MEDIA ERGONOMIC TRACKBALL KEYBOARD WITH 20 WINDO

  • Mfr # WKB-3500UB

  • Zoro # G714876042


product price:  $89.47
/ea
Free Shipping & Returns

Key Features

Includes
2.4 GHz Wireless Ergonomic Trackball Keyboard Micro USB Wireless Receiver 2 x AAA Batteries Quickstart Guide
Number of Keys
105
Length
20.50"
Environmentally Friendly
Yes
Localization
English (US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WKB-3500UB
Zoro #
G714876042
UPC #
783750005517
Country of Origin
China

Dimensions

Length
20.50"
Keyboard/Keypad Depth
9.30 in
Keyboard/Keypad Height
1.50"
Keyboard/Keypad Width
20.50 in
Keyboard/Keypad Length
20.50 in
Height
1.50 in

Details

Item
Trackball
Includes
2.4 GHz Wireless Ergonomic Trackball Keyboard Micro USB Wireless Receiver 2 x AAA Batteries Quickstart Guide
Number of Keys
105
Environmentally Friendly
Yes
Localization
English (US)
Battery Included
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Operating Distance
30 ft
Hot Keys
Music, Back, Eject, Forward, Power, My Computer, Volume Up, Play/Pause, Home, Email, Refresh, Previous Track, Wake-up, Next Track, Volume Down, Calculator, Mute, Search, Sleep
Keyswitch Technology
Membrane
Keyboard/Keypad Wireless Technology
RF
Pointing Device Type
Trackball
Keyboard/Keypad Host Interface
USB
Keys Layout
QWERTY
Wireless Operating Frequency
2.40 GHz
Interface
USB
Keyboard/Keypad Features
Split Layout
Color
Black
Frequency
2.40 GHz

Description

ADESSO 2.4GHZ TRU-FORM WIRELESS MEDIA ERGONOMIC TRACKBALL KEYBOARD WITH 20 WINDO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.