Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4GHZ WIRELESS DESKTOP TOUCHPAD KEYBOARD

  • Mfr # WKB-4450UB

  • Zoro # G216130512


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Connectivity Technology
Wireless
Compatible Devices
Computer
Keyboard/Keypad Features
Quiet Keys, Numeric Keypad, Volume Control
Height
1 in
Hot Keys
Internet, Home, Previous Track, Power, Forward, Sleep, Mute, Next Track, Wake-up, Stop, Media Player, Refresh, Back, Multimedia, Email, Search, Volume Up, Calculator, Desktop, Screenshot, My Computer, Volume Down, CoPilot, Scroll Bar, Play/Pause
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-4450UB
Zoro #
G216130512
UPC #
783750012881
Country of Origin
China

Dimensions

Height
1 in
Keyboard/Keypad Width
17.60 in
Keyboard/Keypad Depth
6.30 in

Details

Keyboard/Keypad Connectivity Technology
Wireless
Compatible Devices
Computer
Keyboard/Keypad Features
Quiet Keys, Numeric Keypad, Volume Control
Item
TouchPad
Hot Keys
Internet, Home, Previous Track, Power, Forward, Sleep, Mute, Next Track, Wake-up, Stop, Media Player, Refresh, Back, Multimedia, Email, Search, Volume Up, Calculator, Desktop, Screenshot, My Computer, Volume Down, CoPilot, Scroll Bar, Play/Pause
Platform Supported
Mac, PC
Operating System Compatibility
Windows, Mac OS, Linux, Android
Keyboard/Keypad Wireless Technology
RF
Keyswitch Technology
Membrane
Frequency
2.40 GHz
Number of Keys
104

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.