Shop ADESSO

2.4GHZ WIRELESS EASYTOUCH DESKTOP MULTIMEDIA KEYBOARD AND MOUSE COMBO.

  • Mfr # WKB-1330CB
  • Zoro # G714911682

product price: 
$
34.99
/ea

Key Features

Color
Black
Includes
WKB-1330CB- 2.4 GHz Wireless Desktop Keyboard and Mouse Combo USB Receiver Quickstart Guide
Number of Keys
103
Key Layout
QWERTY
Platform Supported
PC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WKB-1330CB
Zoro #
G714911682
UPC #
783750007740
Country of Origin
China
Item
Mouse
Color
Black
Includes
WKB-1330CB- 2.4 GHz Wireless Desktop Keyboard and Mouse Combo USB Receiver Quickstart Guide
Number of Keys
103
Key Layout
QWERTY
Platform Supported
PC
Keyboard/Keypad Host Interface
USB
Keyswitch Technology
Membrane
Keys Layout
QWERTY
Keyboard/Keypad Wireless Technology
RF
Ergonomic Fit
Symmetrical
Operating System Supported
Windows XP, Windows 8, Windows 10, Windows 7, Windows Vista
Keyboard/Keypad Connectivity Technology
Wireless
Environmentally Friendly
Yes
Hot Keys
Volume Up, Email, Play/Pause, Next Track, Volume Down, Internet Key, Windows Key, Mute, Home, Previous Track
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Technology
RF
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Pointing Device Type
Mouse
Battery Included
Yes
Scroller Type
Scroll Wheel
Localization
English (US)
Movement Detection
Optical
Pointing Device Color
Black
Pointing Device Wireless Operating Distance
30 ft
Movement Resolution
1200 dpi
Keyboard/Keypad Features
Auto Power Off, Quiet Keys, Spill Resistant
Pointing Device Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Color
Black
Interface
USB
Frequency
2.40 GHz
Movement Resolution (dpi)
1200
Operating System Compatibility
Windows 10, Windows 7, Windows 8, Windows Vista, Windows XP

Dimensions

Battery Size Supported
AAA
Keyboard/Keypad Depth
17.70 in
Keyboard/Keypad Width
6.60 in
Keyboard/Keypad Height
0.80 in
Pointing Device Height
4.50 in
Pointing Device Width
2.50 in
Pointing Device Depth
1.40 in
Height
0.80 in

Description

ADESSO 2.4GHZ WIRELESS EASYTOUCH DESKTOP MULTIMEDIA KEYBOARD AND MOUSE COMBO.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.