Zoro Homepage

2.4GHZ WIRELESS ERGONOMIC LASER SCROLL MOUSE

  • Mfr # IMOUSEG25

  • Zoro # G014908306


product price: $29.25
/ea

Key Features

Color
Black
Compatible With
Windows 7, Windows XP, Windows 8, Windows Vista, Windows 10
Number of Buttons
6
Height
1.8 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMOUSEG25
Zoro #
G014908306
UPC #
783750004916
Country of Origin
China

Dimensions

Height
1.8 in
Length
5 in
Battery Size
AAA
Width
3.3 in

Details

Item
Mouse
Color
Black
Compatible With
Windows 7, Windows XP, Windows 8, Windows Vista, Windows 10
Number of Buttons
6
Includes
Mini USB Wireless Receiver, (2) AAA Batteries, Quick Start Guide
Number of Batteries
2
Scroller Type
Scroll Wheel
Movement Resolution
1600 dpi
Power Source
Batteries
Pointing Device Host Interface
USB Type A
Pointing Device Wireless Operating Distance
30 ft
Pointing Device Features
Ergonomic, Comfort Grip
Ergonomic Fit
Right-handed
Near Field Communication
No
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Movement Detection
Laser
Wireless Operating Frequency
2.40 GHz
Device Supported
Computer
OS Compatibility
Windows Vista, Windows 10, Windows XP, Windows 8, Windows 7
Rechargeable
No
Green Environmental Attribute
Environmentally Friendly
System Requirements
USB PortOperating Systems:Windows 8, Windows 7, Windows Vista, Windows XP
Battery Included
Yes

Description

ADESSO 2.4GHZ WIRELESS ERGONOMIC LASER SCROLL MOUSE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.