Zoro Homepage

2.4GHz Wireless Mouse Black, IMOUSES60B

  • Mfr # iMouse S60B

  • Zoro # G4531232


product price: $20.99
/ea

Key Features

Color
Black
Width
2.4"
Height
1.4"
Depth
3.7"
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouse S60B
Zoro #
G4531232
UPC #
783750008143
Country of Origin
Unknown

Dimensions

Width
2.4"
Height
1.4"
Depth
3.7"

Details

Color
Black
Rechargeable
No
Battery Included
Yes
Product Type
Mouse

Description

Adesso iMouse S60 M325 M10 2.4 GHz Wireless Optical Ergonomic Mouse - Black, Experience new levels of productivity with the Adesso iMouse S60 2.4GHz Wireless Ergonomic Mouse. This advanced wireless mouse offers you 30 feet of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on any surface with better speed and accuracy. In addition, the mouse includes a built-in DPI resolution of 1200 for precise navigating and fast maneuvering. All these features, including it?s portable, compact mini size, provide excellent control, minimal hand movement and a mouse you can take or travel with anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.