Zoro Homepage

2D 2.4GHZ RF WIRELESS HANDHELD CMOS BARCODE SCANNER , SCANNER WORKS UP T

  • Mfr # NUSCAN2700R

  • Zoro # G914876620


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB
Scan Rate
120 scan/s
Barcode Symbology Supported
Platform Supported
Android, Mac, PC
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN2700R
Zoro #
G914876620
UPC #
783750010658
Country of Origin
Taiwan, Province of China

Details

Host Interface
USB
Scan Rate
120 scan/s
Barcode Symbology Supported
Platform Supported
Android, Mac, PC
IP Rating
IP54
Min. Print Contrast
25%
Radio Frequency
Yes
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Image Sensor Type
CMOS
Application
Logistics, Retail, Warehouse, Healthcare, Library
Includes
Charging Cradle, Quick Start Guide
Color
Black
Scanning Capability
2D, 1D
Connectivity Technology
Wireless
Item
Barcode Scanner
Max. Ambient Light
70000 lux

Description

ADESSO 2D 2.4GHZ RF WIRELESS HANDHELD CMOS BARCODE SCANNER ,SCANNER WORKS UP T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.