
2D USB HANDHELD CMOS BARCODE SCANNER, 300 FPS SCAN RATE, 16 SCAN DEPTH,
Mfr # NUSCAN2600U
Zoro # G914876590
product price: $71.79
/eaKey Features
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Max. Ambient Light
70000 lux
Application
Logistics, Healthcare, Retail, Library, Warehouse
Platform Supported
Mac, Android, PC
Scanner Range
Long Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUSCAN2600U
Zoro #
G914876590
UPC #
783750010641
Country of Origin
Taiwan, Province of China
Details
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Max. Ambient Light
70000 lux
Application
Logistics, Healthcare, Retail, Library, Warehouse
Item
Barcode Scanner
Platform Supported
Mac, Android, PC
Scanner Range
Long Range
Light Source
LED
Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code 11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5 2D: PDF417, MicroPDF417, MicroQR, Data Matrix, QR, Aztec
Scanning Distance
12 in
Connectivity Technology
Cable
Scanning Capability
1D, 2D
Min. Print Contrast
35%
Includes
Quick Start Guide
Host Interface
USB
Scan Rate
30 scan/s
Description
ADESSO 2D USB HANDHELD CMOS BARCODE SCANNER, 300 FPS SCAN RATE,16 SCAN DEPTH,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.