Zoro Homepage

2D Wireless Barcode Scanner

  • Mfr # NUSCAN 2700R

  • Zoro # G612431572


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Min. Print Contrast
25%
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Radio Frequency
Yes
IP Rating
IP54
Scan Rate
120 scan/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN 2700R
Zoro #
G612431572
UPC #
783750010658
Country of Origin
Taiwan, Province of China

Details

Min. Print Contrast
25%
Features
Withstanding 1.5m freefall drops; Environmentally Friendly
Radio Frequency
Yes
IP Rating
IP54
Scan Rate
120 scan/s
Includes
Charging Cradle, Quick Start Guide
Image Sensor Type
CMOS
Color
Black
Max. Ambient Light
70000 lux
Platform Supported
Android, Mac, PC
Connectivity Technology
Wireless
Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, GS1-128, GS1 Databar (RSS14), GS1 DataBar Limited, GS1 DataBar Expanded 2D: PDF417, MicroPDF417, MicroQR, Data Matrix, QR, Aztec
Scanning Capability
2D, 1D
Application
Logistics, Retail, Warehouse, Healthcare, Library
Item
Barcode Scanner
Host Interface
USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.