Zoro Homepage

2K 3 Chnl Dash Cam

  • Mfr # GOSP32G

  • Zoro # G908160520


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Resolution
2K+1080p+1080p / 4K+1080p
Screen Size
2.4 in
Camera Type
Dashboard
Color
Black
Includes
Scout Pro Vehicle Camera, Dash Cam, Rear Cam, 5V/3A Car Charger, 3M Mount, Extra 3M Tape, 32GB Micro SD, SD Card Reader, MINI USB Data Cable, OBD II Cable, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOSP32G
Zoro #
G908160520
UPC #
-
Country of Origin
China

Dimensions

Screen Size
2.4 in
Max. External Memory Size
256GB (Includes 32GB MicroSD)
Height
3.6 in
Depth
2.1 in
Width
1.4 in

Details

Item
Vehicle Camera
Resolution
2K+1080p+1080p / 4K+1080p
Camera Type
Dashboard
Color
Black
Includes
Scout Pro Vehicle Camera, Dash Cam, Rear Cam, 5V/3A Car Charger, 3M Mount, Extra 3M Tape, 32GB Micro SD, SD Card Reader, MINI USB Data Cable, OBD II Cable, User Manual
Power Required
Super Capacitor
Connectivity Technology
Wireless
Mini USB
Yes
Memory Card Supported
microSD
Mounting
Adhesive Mount

Description

myGEKOgear by Adesso Scout Pro 2K 3-Channel Dash Cam Surveillance Edition with Front View, Cabin View, Rear View, APP for Instant Video Access, Wide Angle View, 32GB SD Card Included, G-Sensor, ODB2 Cable for Toolless 24/7 Surveillance - 2.4" Screen - Dashboard - Wireless - 3840 x 2160 Video - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.